Shop All Automotive Belts
Stens
Oem Replacement Belt 265-070 For Ayp 532161597
Mfr # 265-070
Zoro # G804239580
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 82-1/2 in
- Application Drive
- Width 1/2 in
- Type Covered
- Replaces AYP 161597, 532161597, Husqvarna 531300773, 532161597
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-070
- Zoro # G804239580
- UPC # 23899205547
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 82-1/2 in |
Width | 1/2 in |
Details
Application | Drive |
Type | Covered |
Replaces | AYP 161597, 532161597, Husqvarna 531300773, 532161597 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Outboard Fuel Filter f/3/8in Lines (12562-6)
- GATES Super HC Molded Notch Belts, 5VX680 (5VX680)
- 3M Stikit Disc Pad, 6" (MMM35576)
- FEL-PRO OIL PAN SET SBC DART/ROCKET (1839)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- STENS Oem Replacement Belt 265-784 For Exmark 103-9273 (265-784)
- STENS Oem Spec Belt Replaces Club Car 1019167-01 265-448 (265-448)
- STENS Oem Replacement Belt 265-554 For Gravely 07240700 (265-554)
- STENS Oem Replacement Belt 265-373 For Country Clipper D-3727-W (265-373)
- STENS Belt For Allis Chalmers 1607051, 2027134, Ayp 57955 Lawn Mowers (248-070)
- DAYCO 00-00 NUMEROUS APPLICATIONS (L433)
- Stens Automotive Belts