Shop All Automotive Belts
Stens
Oem Replacement Belt 265-069 For Ayp 532140294
Mfr # 265-069
Zoro # G204239593
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Width 1/2 in
- Length 82 in
- Type Covered
- Replaces AYP 140294, 532140294, Craftsman 24103, Husqvarna 531300768, 532140294, Jonsered 532140294, McCulloch 532140294
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-069
- Zoro # G204239593
- UPC # 23899163434
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 82 in |
Details
Application | Drive |
Type | Covered |
Replaces | AYP 140294, 532140294, Craftsman 24103, Husqvarna 531300768, 532140294, Jonsered 532140294, McCulloch 532140294 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Forklift Lock Ring Demount Prep Tool (32131)
- ERGODYNE Umbrella Trailer Hitch Mount, Black (6193)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- VELVAC Male Connector, 1/4"x1/8" (012017)
- STENS Oem Replacement Belt 265-242 For John Deere M143019 (265-242)
- STENS M805011 Fan Belt For John Deere 3235A, 3235B, 3235C, 1435 (266-123)
- STENS Oem Replacement Belt For Toro: 74513 And 74523 Grandstand Mowers With 60 In. Deck 131-1123 Mowers (266-289)
- STENS Oem Replacement Belt For Ayp Ry1842A With 42" Decks Lawn Mowers (265-255)
- STENS Oem Replacement Belt 265-195 For Mtd 954-04045 (265-195)
- STENS Oem Replacement Belt 265-366 For Dixie Chopper 2006B128R (265-366)
- STENS Belt For Ref No B134 Lawn Mowers 137" Length, 5/8" Width (258-137)
- Stens Automotive Belts