Shop All Automotive Belts
Stens
Oem Replacement Belt 265-057 For Ayp 532125907
Mfr # 265-057
Zoro # G204239326
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 in
- Application Drive
- Width 1/2 in
- Type Covered
- Replaces Ariens 21546076, 532125907, AYP 105732X, 120302X, 125907X, 193214, 532125907, 532193214, Craftsman 125907X, Husqvarna 532125907, Poulan 532125907
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-057
- Zoro # G204239326
- UPC # 23899021376
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 90 in |
Width | 1/2 in |
Details
Application | Drive |
Type | Covered |
Replaces | Ariens 21546076, 532125907, AYP 105732X, 120302X, 125907X, 193214, 532125907, 532193214, Craftsman 125907X, Husqvarna 532125907, Poulan 532125907 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 3-11/32 In (PT8995-MPG)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-12' (MC0X12)
- STEELMAN 7-Piece Deutsch Terminal Tool Kit (95886)
- ATTWOOD MARINE Attwood Quick-Release Transom Tie-Down Straps 2in x 4' Pair (15232-7)
- STENS Oem Replacement Belt 265-657 For Dixie Chopper 2006B130R (265-657)
- STENS Oem Replacement Belt 266-235 For Cub Cadet 833E, 933R 1773600 (266-235)
- STENS Oem Replacement Belt 265-216 For Cub Cadet 954-04219 (265-216)
- STENS Oem Spec Belt Replaces Club Car 1019167-01 265-448 (265-448)
- STENS Oem Replacement Belt 265-772 For Murray 742550Ma (265-772)
- STENS New Oem Replacement Belt For Ferris Many Is1500Z Series Mowers 5023496 (266-191)
- GATES Super HC Molded Notch Belts, 3VX520 (3VX520)
- Stens Automotive Belts