Shop All Automotive Belts
Stens
Oem Replacement Belt 265-020 For Mtd 954-0486A
Mfr # 265-020
Zoro # G804239474
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Engine to Deck
- Length 67 in
- Width 5/8 in
- Type Covered
- Replaces MTD 754-0486, 754-0486A, 954-0486, 954-0486A, OEM-754-0486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 265-020
- Zoro # G804239474
- UPC # 23899182442
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 67 in |
Width | 5/8 in |
Details
Application | Engine to Deck |
Type | Covered |
Replaces | MTD 754-0486, 754-0486A, 954-0486, 954-0486A, OEM-754-0486 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Spin-On Secondary, P550928 (P550928)
- DONOVAN Switch, Rotary, Tarper, Heavy-Duty (1110551)
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- SKF Adapter Bearing, G1203-Krrb (G1203-KRRB)
- STENS Oem Replacement Belt 265-786 For Husqvarna 539109243 (265-786)
- STENS Oem Replacement Belt 265-932 For Wright Mfg. 71460003 (265-932)
- STENS Oem Replacement Belt For Kubota Z121Skh, Z122Ebr, Z125Skh, Zg123S, Zg124E, Zg127E K3011-13560 (266-244)
- STENS Belt For Craftsman 12294, 13394, 2852H, Th5H350 Lawn Mowers (258-035)
- STENS Oem Replacement Belt 265-242 For John Deere M143019 (265-242)
- STENS Oem Replacement Belt For Exmark Most Lze751Gka724A1 Lzs740Pkc72400; 266-287 (266-287)
- GATES Premium OE Micro-V Belt, K080660 (K080660)
- Stens Automotive Belts