Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Oem Heavy Duty Flat Idler Pulley For Toro Lawn Mower Deck 280-222
Mfr # 280-222
Zoro # G304248099
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-222
- Zoro # G304248099
- UPC # 23899026043
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM Palram - Canopia HG9571 Neo 2700 Awning - 3 x 9 ft. (HG9571)
- HOME PLUS 7 Pattern Adjustable Multi-Pattern Plastic Hose Nozzle (56016A)
- LOGO BRANDS Pittsburgh Steelers Mini Size Composite Football (625-93MC-1)
- MAKITA Cordless Grass Shear (XMU05Z)
- STENS Solid Braid Starter Rope Length 200' Size 5 Solid Braid; 146-118 (146-118)
- STENS Edger Blade For Width 2", Length 10", Lesco 014222, Center Hole 1/2" (375-162)
- STENS Thread Lock 751-479 (751-479)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- STENS T27 Power Bit 6" For Stihl Oem : 0812 540 1112 705-194 (705-194)
- STENS Recoil Starter For Honda Most Gx100 Engines 150-004 28400-Z0D-V04Za (150-004)
- AFTERMARKET Receiver Drier (ACK90-0042)
- Stens Riding Lawn Mower & Small Tractor Parts