Shop All Carburetor Parts
Stens
Oem Carburetor / Walbro/Wyj-192-1 Packaging Type: Oem Package 615-223
Mfr # 615-223
Zoro # G104264718
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Echo 12300057730, 12300057731, 12300057732, A0212090350, Walbro WYJ192, WYJ-192, WYJ1921, WYJ-192-1
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
- Brand Stens
- MFR # 615-223
- Zoro # G104264718
- UPC # 23899205578
- Country of Origin Japan
- Category Carburetor Parts
Details
Replaces | Echo 12300057730, 12300057731, 12300057732, A0212090350, Walbro WYJ192, WYJ-192, WYJ1921, WYJ-192-1 |
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/4", 5/8 16.25" x2.5" x0.29" (A-B1HV1016)
- STENS Starter Keys For Mtd Cub Cadet Troy Bilt Lawn Mowers Garden 430-894 (430-894)
- BRIGGS & STRATTON Needle and Seat Kit (398188)
- MANPLOW 6" Ice Scraper with 32" to 48" Extension Handle (MTCT)
- STENS Carburetor Rebuild Kit For Zama Carburetors (615-374)
- STENS Oem Carburetor For Echo Pb-250Ln Blowers A021003661, A021003660 (615-103)
- STENS Carburetor Gasket Set For Honda Gx240, Gx270, Gx340 And Gx390; 485-006 (485-006)
- STENS New Carburetor Kit 615-805 For Walbro K10-Wy (615-805)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- STENS Carburetor Repair Kit For Tecumseh Hh100 Hm70-Hm100 (520-336)
- STENS Carburetor Float Bowl For Tecumseh 631700, Height 1 1/8"; 056-090 (056-090)
- Stens Carburetor Parts