Shop All Carburetor Parts
Stens
Oem Carburetor / Walbro / Wyk-190-1 Echo - Pb260 Pb261 Blower 615-457
Mfr # 615-457
Zoro # G704263128
$72.29
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
- Brand Stens
- MFR # 615-457
- Zoro # G704263128
- UPC # 23899274802
- Country of Origin Japan
- Category Carburetor Parts
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- MAXXAIR VENT Exterior Mount, Dome Type Ventilation Cover, Vented On Three Sides, For 14" x 14" Vents (00-933082)
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- JED POOL TOOLS Pool Brush, Al, Blue/Stainless Steel, 10" L (70-274)
- AMERICAN FIRE GLASS Rain Drop Luster Zircon Beads, 10 lb Bag (ZIR-RNDRPLST-10)
- STENS Oem Carburetor 615-113 For Echo Hc-1500 Hedge Clipper 12520008460 (615-113)
- STENS New Oem Carburetor Kit For Echoes230, Es231 And Pb231 Blowers, Hc160, Pe230, Srm210 (615-228)
- STENS Carburetor Kit For Ch11-Ch14 And Cv11-Cv15 12 757 01-S (055-521)
- STENS Carburetor Repair Kit For Briggs & Stratton 422707 422777 42A707 (520-526)
- STENS Oem Carburetor 615-242 For Dolmar Ps-350, Ps-351 C1Q-Dm23B (615-242)
- STENS New Carburetor Kit 615-557 For Zama C1M-El37 Rb-145 (615-557)
- MTD Pulley (TT-1A646025760)
- Stens Carburetor Parts