Shop All Carburetor Parts
Stens
Oem Carburetor For Echo M242 And T242X Model String Trimmers A021003312, Wyk-353, Wyk-353-1 Tractor
Mfr # 615-976
Zoro # G104265159
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Echo A021003312, Shindaiwa 62600-81010, A021002680, A021003310, A021003311, A021003312, Walbro WYK353, WYK-353, WYK3531, WYK-353-1
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
- Brand Stens
- MFR # 615-976
- Zoro # G104265159
- UPC # 23899554522
- Country of Origin Thailand
- Category Carburetor Parts
Details
Replaces | Echo A021003312, Shindaiwa 62600-81010, A021002680, A021003310, A021003311, A021003312, Walbro WYK353, WYK-353, WYK3531, WYK-353-1 |
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- BELL SPORTS Bicycle Dinger Bell (7091052)
- HOFFMAN A H /GOOD EARTH 10QT Sphagnum Peat Moss (15503)
- FISKARS Folding Saw 10In Fiskars (390470-1003)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-10X20)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- STENS New Oem Carburetor Kit For Echoes230, Es231 And Pb231 Blowers, Hc160, Pe230, Srm210 (615-228)
- STENS New 615-390 Carburetor Kit For Stihl 4180 Emu Trimmers And 4180 4-Cycle Trimmers, Zama C1Q-S72B (615-390)
- STENS New Carburetor Kit 615-245 For Walbro K10-Wat (615-245)
- STENS Oem Carburetor For Echo Most Ah262, Brd-2620, C262, Le262 A021004600 (615-974)
- MTD Pulley (TT-1A646025760)
- Stens Carburetor Parts