Shop All Carburetor Parts
Stens
Oem Carburetor Fits Walbro Wt-798-1 Wt-798 Mtd 753-05215 615-731
Mfr # 615-731
Zoro # G004263583
$50.85
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
- Brand Stens
- MFR # 615-731
- Zoro # G004263583
- UPC # 23899487851
- Country of Origin Mexico
- Category Carburetor Parts
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- VIKAN Water Nozzle, 350 psi, 5-1/2In, Red (93244)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-16X20)
- STENS Spindle Assembly 285-302 For Hustler 931741, 931881, 931899 604214 (285-302)
- PROTARP 30 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-30X30)
- STENS Oem Carburetor 615-113 For Echo Hc-1500 Hedge Clipper 12520008460 (615-113)
- STENS New Carburetor Kit 615-557 For Zama C1M-El37 Rb-145 (615-557)
- STENS Oem Carburetor For Echo Pb-580H And Pb-550T Backpack Blowers A021004330 (615-972)
- STENS New Carburetor Kit For Kohler Cv18-Cv22 And Cv25S With Nikki Carburetors 24 757 18-S, Kh-24-757-18-S (055-517)
- STENS OEM Carburetor For Walbro WT-429-1 (615-406)
- STENS Oem Carburetor For Walbro Wyc-12-1 Wyc-3-1 Ryobi 308028001 615-737 (615-737)
- BRIGGS & STRATTON CARBURETOR (594605)
- Stens Carburetor Parts