Shop All Lawn Mower Blades & Attachments
Stens
Notched Hi-Lift Blade Fits Oem - Exmark Lazer Z 103-6404-S 355-283
Mfr # 355-283
Zoro # G704248262
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 15/16 in
- Overall Width 3 in
- Length 24-1/2 in
- Replaces Exmark 103-6384, 103-6384-S, 103-6394, 103-6394-S, 103-6404, 103-6404-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 355-283
- Zoro # G704248262
- UPC # 23899262328
- Country of Origin France
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 24-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 15/16 in |
Replaces | Exmark 103-6384, 103-6384-S, 103-6394, 103-6394-S, 103-6404, 103-6404-S |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- VALTERRA Phoenix Faucets PF231441 Single-Handle Pull Out Hybrid Kitchen Faucet - Brushed Nickel (PF231441)
- A.R. NORTH AMERICA Water Seal Kit, RC 15M (AR42476)
- MTD Module Ma-103 (753-06303)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Silver Streak Toothed Blade Fits Ayp 532180054 302-408 (362-408)
- STENS Standard Blade Fits Oem - Toro Z597-D Z Master 108-1958-03 345-300 (345-300)
- STENS Hi-Lift Blade Fits John Deere Am141041 330-316 (330-316)
- STENS New 302-244 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 320237, 320238 (302-244)
- STENS Mulching Blade 335-071 For Murray 95103E701Ma (335-071)
- A & I PRODUCTS Blade Display Rack, Shelf 0" x0" x0" (A-B1AC351)
- Stens Lawn Mower Blades & Attachments