Shop All Lawn Mower Blades & Attachments
Stens
Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398
Mfr # 355-343
Zoro # G704248361
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 15/16 in
- Overall Width 2-1/2 in
- Length 20-1/2 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355-343
- Zoro # G704248361
- UPC # 23899298556
- Country of Origin France
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-1/2 in |
Details
Thickness | 0.236 in |
Center Hole | 15/16 in |
Features | Heavy Duty |
Replaces | Exmark 103-6383, 103-6383-S, 103-6393, 103-6393-S, 103-6398, 103-6403, 103-6403-S |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Jam 7/16-20 (912-0240)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- TECUMSEH Gov Rod (31334)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- STENS Medium-Lift Blade For John Deere D170, G110, 190C And La150 Gy20684 (330-704)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- STENS New 302-644 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 70104, 320236 (362-644)
- STENS Mulching Blade For John Deere 145, 155C, D140, D150, La140, La145, La155, La165 (330-318)
- BRIGGS & STRATTON Hub, Blade - 22" Deck (7100740YP)
- Stens Lawn Mowers & Accessories