Shop All Lawn Mower Blades & Attachments
Stens
Notched Air-Lift Blade Fits Scag 482878 340-158
Mfr # 340-158
Zoro # G304248129
original price:
$13.95
16% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 18 in
- Replaces Ariens 00273100, 03399704, 04916400, 04917900, 3399704, Bad Boy 038-3000-00, Bobcat 112111-02, 12111-02, 32022A, 32022HD, WM132022, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 481707, 482462, 823004, Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6580-S, 103-6582-S, 103-6584, 103-6584-S, 1-303146, 1-303283, 1-303495, 1-303527, 1-633482, 1-633485, 633482, 633484, 633485, E633482, E633485, Ferris 1521227, 1521227S, 5021227, 5101756, 5101756S, A48185, Gravely 00450300, 04916400, Great Dane D18037, GDU10231, Husqvarna 539100341, Jacobsen 390655, John Deere AM104490, PT8721, TCU29188, TCU34280, TCU37208, Kees 100341, 101485, 363055, 363245, Scag 48108, 481707, 481711, 48185, 482462, 482878, A48108, A48185, Snapper 100341, 101485, 12111-02, 1-7037, 1-7344, 32022A, 32022HD, 363055, 7017037, 7075751, 7075751BMA, 7075751BZ, 7075751BZYP, 7076450, 7077344, 75751, 7-6450, 7-7344, Toro 103-2508, 103-2518, 103-2528, 103-6580-S, 105-7781, 105-7781-03, 108-1117, 110-0408, 1-633482, 1-633485, Worldlawn 363291, 823004, Wright Mfg. 50125, 71440001, Yazoo 363055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-158
- Zoro # G304248129
- UPC # 23899037285
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 00273100, 03399704, 04916400, 04917900, 3399704, Bad Boy 038-3000-00, Bobcat 112111-02, 12111-02, 32022A, 32022HD, WM132022, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 481707, 482462, 823004, Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6580-S, 103-6582-S, 103-6584, 103-6584-S, 1-303146, 1-303283, 1-303495, 1-303527, 1-633482, 1-633485, 633482, 633484, 633485, E633482, E633485, Ferris 1521227, 1521227S, 5021227, 5101756, 5101756S, A48185, Gravely 00450300, 04916400, Great Dane D18037, GDU10231, Husqvarna 539100341, Jacobsen 390655, John Deere AM104490, PT8721, TCU29188, TCU34280, TCU37208, Kees 100341, 101485, 363055, 363245, Scag 48108, 481707, 481711, 48185, 482462, 482878, A48108, A48185, Snapper 100341, 101485, 12111-02, 1-7037, 1-7344, 32022A, 32022HD, 363055, 7017037, 7075751, 7075751BMA, 7075751BZ, 7075751BZYP, 7076450, 7077344, 75751, 7-6450, 7-7344, Toro 103-2508, 103-2518, 103-2528, 103-6580-S, 105-7781, 105-7781-03, 108-1117, 110-0408, 1-633482, 1-633485, Worldlawn 363291, 823004, Wright Mfg. 50125, 71440001, Yazoo 363055 |
Description
Stens Notched Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 10 (ROTOJET400-10)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- THETFORD Thetford 96590 Aquabio 16 Ct Toss-Ins (96590)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10036 Drop - Ins Fruit Fly Traps (10036)
- STENS Hi-Lift Blade 345-447 For Toro 57-4700-03 (345-447)
- STENS Notched Air-Lift Blade Fits 340-878 Scag 482878 Scag A48108 (340-878)
- STENS Mulching Blade For John Deere 145, 155C, D140, D150, La140, La145, La155, La165 (330-318)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- STENS Hi-Lift Blade For Kubota Belly Mower Deck Requires 3 For 48" Deck (330-005)
- STENS New 345-102 Hi-Lift Blade For Simplicity Lth And 1600 Series (345-102)
- OREGON Mower Blade (590-685)
- Stens Lawn Mowers & Accessories