Shop All Lawn Mower Blades & Attachments
Stens
Notched Air-Lift Blade Fits Ferris 1520842S 315-872
Mfr # 315-872
Zoro # G304247795
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 21 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 315-872
- Zoro # G304247795
- UPC # 23899096084
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Ferris 1520842, 1520842S, 5020842, 5101755, 5101755S, 5101755SSM, FR5101755, Simplicity 5022808, 5022808SM, Snapper 101733, 1520842, 1-7081, 5020842, 5020842ASM, 5101755, 7017081, 7075770, 7075770BZYP, 7075770YP, Snapper Pro 5020842, 5020842ASM |
Description
Stens Notched Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET AR51481 AT195302 Key Fits John Deere and Multiquip Equipment 600AMT 622AMT (ELI80-0132)
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- KEMP USA Universal Life Jacket, PK 4 (20-002-4-PACK)
- RAZOR-BACK #2 14 ga Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- STENS Lawn Mower Blade, 25 In. L, 2-1/2 In. W (330688)
- STENS Woods 1001513 Hi-Lift Blade 345-115 (345-115)
- STENS Mulching Blade 355-121 For Exmark 103-6581-S (355-121)
- STENS Notched Hi-Lift Blade Fits Grasshopper 320245 320-018 (320-018)
- STENS Standard Blade 60" Deck Fits Oem - Dixie Chopper 30227-60X 315-257 (315-257)
- STENS Lower Mulching Blade 325-100 For Honda 72511-Vk6-000 (325-100)
- BRIGGS & STRATTON Holder, Blade (7031184BMYP)
- Stens Lawn Mower Blades & Attachments