Shop All Lawn Mower Blades & Attachments
Stens
Notched Air-Lift Blade Fits 340-882 Scag 482879 Scag 482881
Mfr # 340-882
Zoro # G204248540
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 21 in
- Replaces Bad Boy 038-6080-00, Bobcat 112111-03, 112243-03, 42180B, 72039B, WM142180B, Bunton 79-117, PC005, PL4207, Dixon 522829301, 522936601, 539105711, 539109755, 574481301, Encore 823006, Ferris 1520842, 1520842S, 5020842, 5020842S, 5101755, 5101755BM, 5101755S, 5101755YP, 5103305S, FR5101755, Giant Vac 0788, Gravely GDU10232, Great Dane D18036, GDU10232, Husqvarna 522829301, 522936601, 539101733, 539102093, 539105711, 539105714, Jacobsen 112111-03, John Deere GDU10232, TCU36515, Kees 101733, Lastec P128, P-246, P-322, Lesco 50170, 5070, 60116, Scag 48111, 481708, 481712, 482879, 482881, 48304, A48111, A48304, Simplicity 5022808ASM, 5101755BMYP, 5104045SYP, Snapper 1520842, 1-7081, 5020842, 5020842ASM, 5101755, 5103305S, 5104045SYP, 7017081, 7073396, 7073396YP, 7075770, 7075770BMA, 7075770BZ, 7075770BZYP, 7075770YP, 75770, Spartan 438-0002-00, Wright Mfg. 50170, 71440003, Stens 340-117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 340-882
- Zoro # G204248540
- UPC # 23899315826
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Bad Boy 038-6080-00, Bobcat 112111-03, 112243-03, 42180B, 72039B, WM142180B, Bunton 79-117, PC005, PL4207, Dixon 522829301, 522936601, 539105711, 539109755, 574481301, Encore 823006, Ferris 1520842, 1520842S, 5020842, 5020842S, 5101755, 5101755BM, 5101755S, 5101755YP, 5103305S, FR5101755, Giant Vac 0788, Gravely GDU10232, Great Dane D18036, GDU10232, Husqvarna 522829301, 522936601, 539101733, 539102093, 539105711, 539105714, Jacobsen 112111-03, John Deere GDU10232, TCU36515, Kees 101733, Lastec P128, P-246, P-322, Lesco 50170, 5070, 60116, Scag 48111, 481708, 481712, 482879, 482881, 48304, A48111, A48304, Simplicity 5022808ASM, 5101755BMYP, 5104045SYP, Snapper 1520842, 1-7081, 5020842, 5020842ASM, 5101755, 5103305S, 5104045SYP, 7017081, 7073396, 7073396YP, 7075770, 7075770BMA, 7075770BZ, 7075770BZYP, 7075770YP, 75770, Spartan 438-0002-00, Wright Mfg. 50170, 71440003, Stens 340-117 |
Description
Stens Notched Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Nozzle Hs Flw Cntrl 9Pttn Shth (GT-31596)
- ECHO Trimmer (SRM-2620AA)
- BUFFALO OUTDOORS Screened Pop Up Shade Tent - 11 ft. x 11 ft. (PUT11)
- FOGO CHARCOAL 176LBPRM Lump Charcoal (FB17)
- STENS Medium Lift Blade For Ayp Husqvarna Sears 22" Lawn Mower Decks 340-008 (340-008)
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- STENS Toothed Blade 302-700 For Toro 74822 74832 74842 74852 115-9650-03 (362-700)
- STENS Rolled Lift Blade For Hustler Requires 3 For 52" Deck 340-466 603995 (340-466)
- STENS Overseeder Blade Set (373-241)
- STENS Hi-Lift Blade Fits John Deere M115495 330-373 (330-373)
- OREGON Lawn Mower Blade, 24-1/2" for Kubota (792-116)
- Stens Lawn Mowers & Accessories