Shop All Coated Gloves
Stens
Nitrile Coated Large Glove Gb 190000
Mfr # 751-044
Zoro # G404241662
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Green
- Palm Construction Nitrile Coated with Textured Grip
- Lining 10 ga Seamless Knit
- Features Ergonomic shape and abrasion resistance; Machine washable
- Glove Lining Material Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 751-044
- Zoro # G404241662
- UPC # 23899289981
- Country of Origin Viet Nam
- Category Coated Gloves
Details
Color | Gray/Green |
Palm Construction | Nitrile Coated with Textured Grip |
Lining | 10 ga Seamless Knit |
Features | Ergonomic shape and abrasion resistance; Machine washable |
Glove Lining Material | Seamless Knit |
Description
Stens Gloves are an affordable way to keep your hands clean. We offer a variety of sizes and styles meant for most needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- STENS Medium Nitrile Palm Coated Gloves (751-043)
- STENS Atlas Pvc Coated Gloves - Large (751-228)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR (48UP53)
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, L (KX07N)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, M (N10580)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, 12PK (713SUCB/S)
- Stens Gloves & Hand Protection