Shop All Trimmer Accessories
Stens
Ninja Trimmer Line, Gray 0.130 In. X 155 Ft.
Mfr # 380-425
Zoro # G104248619
original price:
$17.99
10% off
new price: $16.19
/ea
$16.19
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
- Brand Stens
- MFR # 380-425
- Zoro # G104248619
- UPC # 23899419159
- Country of Origin Viet Nam
- Category Trimmer Accessories
Description
Stens Silver Streak Ninja Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of medium-duty trimming jobs around the yard because of its versatility. Stens has added extra durability to its Ninja trimmer line with a robust coextruded design, featuring a core protected by an outer shell. The co-extruded design holds up better in situations when the trimmer line contacts concrete and other hard surfaces. The co-extruded design significantly reduces breakage to the line from contact with hardscape surfaces. Ninja delivers better results and lasts longer than many competitive types of trimmer line.
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
- LOGO BRANDS Georgia Quad Chair (142-13Q)
- MILWAUKEE TOOL Compact Blower, 175 cfm, 110 MPH, 12 V, 3.3 lb (48-11-2412, 0852-20)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV2)
- APACHE Adapters, Female/Male, Metric, 3/8" FPT (98441028)
- STENS Starter Switch (430512)
- STENS Fire Trimmer Line - .105 8" Pre-Cut, Durable Co-Polymer, Diameter 0.105" (380-683)
- STENS Silver Streak Edge Trimmer Line Replaces .095 5 Lb. Spool, 380-842 (380-842)
- STENS Edger Blade, 10 In. (375022)
- STENS Silver Streak Stealth Trimmer Line Replaces .155 5 Lb. Spool, 380-146 (380-146)
- STENS Trimmer Stand (051-003)
- ECHO Trimmer Line, 160 ft. L, 0.095" Dia. (322095060)
- Stens Trimmer Accessories