Shop All Automotive Wheels & Hubs
Stens
New Wheel Assembly For Wheel Size 9X3.50-4, Tread Turf Rider, Rim Size 4 In., Hub Offset 2 1/4 In.
Mfr # 175-511
Zoro # G004247422
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Rim Dia. 4 in
- Tread Turf Rider
- Features Foam filled through valve stem; Includes bearing and grease zerk
- Hub Color White
- Hub Bore 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 175-511
- Zoro # G004247422
- UPC # 23899490714
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Tire Rim Dia. | 4 in |
Wheel Size | 9x3.50-4 |
Details
Tread | Turf Rider |
Features | Foam filled through valve stem; Includes bearing and grease zerk |
Hub Color | White |
Hub Bore | 1 in |
Type | Zero-Flat |
Offset | 2-1/4 in |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD CHAMOIS FULLSKIN 5 ENG (AREA67)
- WESTIN Truck Bed Mat (50-6145)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- STANDARD IGNITION PRE HEATER HOSE (DH6)
- STENS Solid Wheel Assembly 175-515 (175-515)
- STENS New Wheel Assembly For Wheel Size 18X8.50-8, Tread Hole-N-One, Hub Color Beige, Rim Size 8 In. (160-541)
- STENS Tire 4.10X3.50-5, Smooth Tread, 4 Ply, 5" Rim Size; 160-664 (160-664)
- STENS Exmark 109-9126 Solid Wheel Assembly 175-629 (175-629)
- STENS Wheel Rim And Hub 175-026 For 6" Diameter (175-026)
- MTD Wheel Assembly 11 (634-05278)
- MTD Wheel Assembly 9 X (634-06187)
- Stens Automotive Tire & Wheel