Shop All Lawn Mower Wheels & Hubs
Stens
New Wheel Assembly For Wheel Size 4.10X3.50-4, Tread Sawtooth, Bore Size 1 In., Rim Size 4 In.
Mfr # 175-503
Zoro # G904247409
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.10x3.50-4
- Bore Dia. 1 in
- Hub Color White
- Tire Rim Dia. 4 in
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 175-503
- Zoro # G904247409
- UPC # 23899490691
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.10x3.50-4 |
Bore Dia. | 1 in |
Tire Rim Dia. | 4 in |
Details
Hub Color | White |
Tread | Sawtooth |
Hub Offset | 2-1/4 in |
Type | Zero-Flat |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest CFL Shatter Resistant Replacement Lamp For Sunburst'S & Naturale Fly Killers 18W (130-000247)
- IGLOO Latitude Blue 60 qt Roller Cooler (34664)
- BRIGGS & STRATTON Screw, 691108 (691108)
- EMSCO GROUP 60ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black (2050HD)
- STENS K478 Kenda Tire, 13 X 4.10-6, 2-Ply 160-681 (160-681)
- STENS Tire For Kenda 093710820A1L, 235S2090 Max Load Capacity 590 Lawn Mowers (160-601)
- STENS New Deck Wheel For Bobcat 32 In. To 48 In. Decks 1-303201, 322008, 323008, 38012N, Pl0642 (175-109)
- STENS Plastic Drive Wheel 205-272 (205-272)
- STENS Kenda Tire Replaces 15X6.00-6 Golf Rib 4 Ply, 160-649 (160-649)
- STENS Steel Ball Bearing Wheel Lawn Boy Walk Behind Push Mowers 205-229 (205-229)
- HI-RUN Lawn/Garden Tire, 13x5.0-6, 2 Ply (WD1053)
- Stens Lawn Mower Wheels & Hubs