Shop All Automotive Wheels & Hubs
Stens
New Wheel Assembly For Wheel Size 13 X 6.50-6, Tread Smooth, Hub Center 7-3/4 In., Rim Size 6 In.
Mfr # 175-584
Zoro # G504247434
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tread Smooth
- Hub Color Gray
- Features Foam filled through valve stem; Includes bearings, seals, spacers, spanner and grease zerk; Spanner reduces to 1/2 in
- Tire Rim Dia. 6 in
- Hub Bore 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 175-584
- Zoro # G504247434
- UPC # 23899514373
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Tire Rim Dia. | 6 in |
Wheel Size | 13x6.50-6 |
Details
Tread | Smooth |
Hub Color | Gray |
Features | Foam filled through valve stem; Includes bearings, seals, spacers, spanner and grease zerk; Spanner reduces to 1/2 in |
Hub Bore | 3/4 in |
Hub Center | 7-1/4 in |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLASH 55 gal Windshield Washer Drum (234555)
- BRUSH RESEARCH MANUFACTURING PWANT Parts Wash Brush, Straight Handle, Flow Thru Style Without Tube (PWANT)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 10’ ft Roll) (CAR-24-10-35)
- SUPERCOOL Air Conditioning Fast Flush, Can, 32oz. (FFQ)
- STENS New Wheel Assembly For Wheel Size 18X8.50-8, Tread Hole-N-One, Hub Color Beige, Rim Size 8 In. (160-541)
- STENS Exmark 109-9126 Solid Wheel Assembly 175-629 (175-629)
- STENS Wheel Rim And Hub 175-026 For 6" Diameter (175-026)
- STENS Tire 4.10X3.50-5, Smooth Tread, 4 Ply, 5" Rim Size; 160-664 (160-664)
- STENS Solid Wheel Assembly 175-515 (175-515)
- PIONEER RIM AND WHEEL CO High-Speed Hub and Spindle Assemblies (BT250)
- TIMKEN Wheel Bearing Race, 382A (382A)
- Stens Automotive Wheels & Hubs