Shop All Lawn Mower Wheels & Hubs
Stens
New Wheel Assembly For Bunton Pal0942A, Text Foam Filled Through Valve Stem
Mfr # 175-598
Zoro # G904247447
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.10x3.50-5
- Bore Dia. 3/4 in
- Hub Color Yellow
- Tire Rim Dia. 5 in
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 175-598
- Zoro # G904247447
- UPC # 23899514472
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.10x3.50-5 |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 5 in |
Details
Hub Color | Yellow |
Tread | Sawtooth |
Replaces | Bunton PAL0942A, John Deere PT8639 |
Center Hub | 3 in |
Type | Zero-Flat |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- MARTIN TOOLS SPROCKET & GEAR HAMMMER CROSS CHISEL CURVED BODY ROUND (MT153GB)
- KOHLER Kit Pawl Repair (17 379 03-S)
- PAWPLE Automatic Pet Feeder Food Dispenser for Cats, Dogs, Small Pets (PAWAUFD)
- STENS Pneumatic Wheel Assembly 175-445 For 480-400-8 Rib 2 Ply (175-445)
- STENS Parker Wheel Motor Turf Tracer Hp Hydro Viking Exmark 1-603718 (025-515)
- STENS New Tire For Carlisle 511116 Tire Size 20X10.00-10, Tread Turf Saver (165-260)
- STENS Tire For Carlisle 5110211, 551021, Exmark 1-633002 Lawn Mowers (165-130)
- STENS Kenda Tire For Kenda 074040450B1, 20641007, Scag 48006-02, 481774; 160-663 (160-663)
- STENS Deck Wheel 210-247 For John Deere Am107561 (210-247)
- SUTONG TIRE RESOURCES Hi-Run Lawn/Garden Tire Assembly 13X5.00-6 Flat-Free PU Assembly with Bushing 3/4" Kits (FF1004)
- Stens Lawn Mower Wheels & Hubs