Shop All Tire Repair & Maintenance Kits
Stens
New Tire For Kenda 22011E71, 104010654B1, Gravely 07100219 Tire Size 13X5.00-6, Tread Rib
Mfr # 160-641
Zoro # G404247459
$25.79
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
- Brand Stens
- MFR # 160-641
- Zoro # G404247459
- UPC # 23899332540
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
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
- BLUE SEA SYSTEMS Blue Sea 9011 Switch, AV 120VAC 65A OFF +2 Positions (9011)
- DEXTER AXLE Disc Brake Kit, K23-106-00 (K23-106-00)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- CUSHMAN Ignition Switch Assembly (33639G01)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- STENS Tire For Carlisle 5160251, Kenda 20480000, 073520416A1 Tire Size 4.10 In. X 3.50-4 (160-632)
- STENS New Tire For Kenda 24340036 Tire Size 13X5.00-6, Tread Turf Rider (160-021)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- STENS New Tire For Carlisle 5110251, Kenda 20580064, 103580416A1 Tire Size 4.10X3.50-4 (160-609)
- STENS New Tire For Kenda 21351E72, 104040552B1 Tire Size 11X4.00-5, Tread Slick (160-661)
- SLIME Slime Smartspair Kit (50107)
- Stens Automotive Tire & Wheel