Shop All Tire Repair Tools
Stens
New Tire For Carlisle 510050 Tire Size 4.80X4.00-8, Tread Super Lug
Mfr # 165-076
Zoro # G404247367
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Super Lug
- Ply 2
- Rim Size 8 in
- Type Tubeless
- Max. PSI 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 165-076
- Zoro # G404247367
- UPC # 23899009916
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Rim Size | 8 in |
Tire Size | 4.80x4.00-8 |
Details
Tread | Super Lug |
Ply | 2 |
Type | Tubeless |
Max. PSI | 20 |
Replaces | Carlisle 510050 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spark Plug Wire Set (2 Cyl) 7" x7.25" x3.25" (A-26A20)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- AGS 1/2 x 25ft Nylon Fuel Line (FLRN-725)
- SHARK INDUSTRIES Drum Silencer Band for Passenger Cars and Light Trucks (80B)
- STENS Tire Sealant 1 gallon Size, Ready to use and requires no mixing (750-012-4)
- STENS Tire Sealant Size 5 gallons, Prevents and repairs flat tires (750-014)
- STENS Tire Sealant 16 oz Size, Prevents and repairs flat tires (750-003-12)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- MILWAUKEE TOOL M12 FUEL Low Speed Tire Buffer Kit (2409-22)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS AIROPERATED WHEEL LIFT (ATEATTC-WBAWL)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 12 oz., PK8 (0401-5505-350)
- Stens Tire Repair Tools