Shop All Automotive Belts
Stens
New Stens Oem Replacement Belt 265-619 For Dixie Chopper 30236-0
Mfr # 265-619
Zoro # G804239481
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Length 130-1/2 in
- Application Deck
- Type Covered
- Replaces Dixie Chopper 30236-0, Encore 823243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-619
- Zoro # G804239481
- UPC # 23899136773
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 130-1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Dixie Chopper 30236-0, Encore 823243 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS ADJ BRAKE CYL HONE 3/4 - 2 (CV362)
- SEACHOICE Hot Dipped Galvanized Claw Anchor, 16-1/2 lbs. (41670)
- SKF Shaft Seal, 1-1/2 x 2-5/8 x 5/16", CRW1, NBR (15194)
- WESTWARD Jack, Crane (5M460)
- STENS Oem Replacement Belt For Toro Z Master Turbo Force 52 In. Deck 2006 And Newer (265-052)
- STENS Oem Replacement Belt For Ariens Most 991039 991040 991056 991075; 266-271 (266-271)
- STENS Belt For Bobcat 38362, Craftsman 1323H, 42111, 42111Ma Lawn Mowers (258-070)
- STENS Oem Replacement Belt For Husqvarna Pz With 60 In. Deck 522829601 (265-340)
- STENS Oem Replacement Belt 265-397 For Wright Mfg. 71460034 (265-397)
- STENS Oem Replacement Belt 265-527 For Ariens 07200116 (265-527)
- STENS Oem Replacement Belt 265-444 For Toro 114-5858 (265-444)
- Stens Automotive Belts