Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New Segmented Blade For Arbor Size 1 In. To 20 Mm, Maximum 5460 Rpm, Segment Height 14 Mm
Mfr # 309-100
Zoro # G104264756
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5460
- Diameter 14 in
- Arbor Size 1 in
- Segment Height 14 mm
- Cutting Condition Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 309-100
- Zoro # G104264756
- UPC # 23899492343
- Country of Origin Thailand
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Diameter | 14 in |
Arbor Size | 1 in |
Segment Height | 14 mm |
Cutting Width | 0.12 in |
Details
Max. RPM | 5460 |
Cutting Condition | Wet/Dry |
Weld Type | Sintered |
Description
The blade you use makes a difference in the cut of your lawn. Silver Streak blades are premium lawn mower blades that deliver superior results. Made for many OEM lawn mower brands, Silver Streak blades often exceed the performance of original blades that come with many models. When the design of the mower allows, these blades have a 25% thicker profile compared to standard blades, which delivers enhanced discharge of clippings and a longer service life. While in motion, Silver Streak blades create enhanced suction to pull grass blades upwards, resulting in a more uniform and cleaner cut. Silver Streak blades offer a 40% higher lift capability compared with many toothed blades. The angle of the teeth pulls grass and clippings inward toward the cutting edges, which reduces clippings into finer pieces that return to the lawn to nourish it. Silver Streak blades are a professional-grade blade commonly chosen by lawn care professionals and homeowners with high standards on lawn aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Garden Hose Inlet, 3/4F x 3/4F (23-0021)
- SWAN Hose Contrctr Grd Gry 3/4X50Ft (SNCG34050)
- RUBBERMAID COMMERCIAL Infinity Traditional Smoking Receptacle, 4.1 gal, 39"H, Antique Pewter (FG9W3300ATPWTR)
- DIGGERS Diggers 52556 Squeaky Fowl Character Dog Toy (8361123)
- STENS New Bagging Blade For Toro Twin Bagger, Timecutter Z Riding Mowers; Requires 2 For 42 In. Deck (350-225)
- STENS L Green Driveway Markers (36-Pack) 26In. (751-170-36)
- STENS Deck Roller For Simplicity 700 Series, 3100, 4200, 5116, 5200, 5216; 210-128 (210-128)
- STENS Metal Safety Fuel Can 765-180 For Eagle 1 Gallon With Funnel (765-180)
- STENS Lapping Compound For Jacobsen 4111911 25 Lb. Bucket Lawn Lawn Mowers 020-992 (020-992)
- STENS Fuel Filter Cv11-Cv16 K181-K341 Kt17 Kt19 For Kohler Engines 055-117 (055-117)
- BRIGGS & STRATTON Pulley, 3" OD (2174561SM)
- Stens Riding Lawn Mower & Small Tractor Parts