Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740
Mfr # 255-865
Zoro # G704264446
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2-7/8 in
- Replaces OEM Part Grasshopper 388740, Warner 5218-165, 5218-225
- Pulley Diameter 6-5/16 in
- Rotation Clockwise
- Inside Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-865
- Zoro # G704264446
- UPC # 23899471041
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 2-7/8 in |
Pulley Diameter | 6-5/16 in |
Inside Dia. | 1-1/8 in |
Belt Width | 5/8 in |
Details
Replaces OEM Part | Grasshopper 388740, Warner 5218-165, 5218-225 |
Rotation | Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Hi-Lift Mower Blade, 18 " L, 2.5 " W (93-006)
- BAHCO Bahco Round Chain Saw File, 8-13/64" D (168-8-5.2-6)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- STENS Filter Bowl Assembly For Briggs & Stratton 080300 080400 Eng. 120-030 (120-030)
- STENS Edger Blade For Mclane 2059, Tanaka 43533110200; 375-022 (375-022)
- STENS Recoil Rewind Pull Starter For Honda Gc135 Gc160 Gcv135 Gcv160 150-683 (150-683)
- STENS Bagging Blade 42" Deck John Deere X300 X304 Mowers Tractors (330-611)
- STENS Spray Nozzle Kit 758-471 For General Pump S105083 (758-471)
- STENS Throttle Cable For 48" Outer Casing, 56" Inner Cable, Ball And Barrel; 260-166 (260-166)
- STENS Thermal Relief Valve For General Pump 100557, Inlet 3/8" Lawn Mowers (758-811)
- Stens Riding Lawn Mower & Small Tractor Parts