Shop All Automotive Belts
Stens
New Oem Replacement Belt For Troy-Bilt Most Rear Tine Tillers 2003-2014 Am145326
Mfr # 265-585
Zoro # G604239476
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Drive
- Length 22 in
- Type Covered
- Replaces AYP 76836, Bunton W00673, Craftsman 40068, 41-029, 8597, LP958, SP8597, Dayco L422, Gates 6822, Goodyear 84220, Gravely 026096, Homelite 307913, Jacobsen 07913, 307913, 314874, Murray 8597, 958, Parker 6056A, Ref No A20, Simplicity 21354, 21354SM, Toro 1526, 1598, 42-0881, 42-0882, 6993, 7236, Trail Mate 6822, S-333, Troy-Bilt 1108455, 1705033, 1707640, 1710812, 1710957, 9200GD, Yazoo 12023, 205-022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-585
- Zoro # G604239476
- UPC # 23899480364
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 22 in |
Details
Application | Drive |
Type | Covered |
Replaces | AYP 76836, Bunton W00673, Craftsman 40068, 41-029, 8597, LP958, SP8597, Dayco L422, Gates 6822, Goodyear 84220, Gravely 026096, Homelite 307913, Jacobsen 07913, 307913, 314874, Murray 8597, 958, Parker 6056A, Ref No A20, Simplicity 21354, 21354SM, Toro 1526, 1598, 42-0881, 42-0882, 6993, 7236, Trail Mate 6822, S-333, Troy-Bilt 1108455, 1705033, 1707640, 1710812, 1710957, 9200GD, Yazoo 12023, 205-022 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET B1AF199 AIR FILTER HILTI 261990 (A-B1AF199-AI)
- BANDO Auto Serpentine Belt, 10Pk2470 (10PK2470)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- VELVAC Fuel Tank Safety Vent Valve 1/2"-14,060062 (060062)
- STENS Oem Replacement Belt For Dixie Chopper Oem : 2006A62R 265-378 (265-378)
- STENS New Oem Replacement Belt For Husqvarna Most Cz 4815, Cz 4817, Cz 4818, Ez 4824, Ez 4824 K 539107709 (266-182)
- STENS Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790 (265-790)
- STENS Oem Replacement Belt 265-392 For Snapper 7075109Yp (265-392)
- STENS Belt For Allis Chalmers 108458, 2027121, Craftsman M426C Lawn Mowers (248-045)
- STENS Oem Replacement Belt 265-420 For Vermeer 142468001 (265-420)
- STENS Oem Replacement Belt 265-522 For Ariens 07241800 (265-522)
- Stens Automotive Belts