Shop All Automotive Belts
Stens
New Oem Replacement Belt For Troy-Bilt 42 In. Rear Discharge Decks 1764009, 1755539
Mfr # 265-021
Zoro # G204239463
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deck
- Length 155-1/2 in
- Width 1/2 in
- Type Raw Edge
- Replaces Troy-Bilt 1747498, 1755539, 1764009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-021
- Zoro # G204239463
- UPC # 23899021291
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 155-1/2 in |
Width | 1/2 in |
Details
Application | Deck |
Type | Raw Edge |
Replaces | Troy-Bilt 1747498, 1755539, 1764009 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Maintenance File Folder (1958)
- DISCO Nylon Wire Terminal Assortment, 315 PCS (8202)
- MITYVAC Tube/Connectors Kit (822646)
- KFI 2" Receiver Mount (100620)
- STENS R515222 Fan Belt For John Deere 4120, 4320, 4520 And 4720 Tractors (266-206)
- STENS Oem Replacement Belt 265-227 For Toro 110-6871 (265-227)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- STENS Mtd Belt For Mtd Mmz-1848, Mmz-2554 266-215 01005011P 1005011 1003968 (266-215)
- STENS New Oem Replacement Belt For Murray, Scotts 46 In. Lt Rail Frame 715589, 710217, 37X89Ma, 37X89 (265-030)
- STENS Oem Replacement Belt 265-272 For Snapper 7010749Yp (265-272)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- Stens Automotive Belts