Shop All Automotive Belts
Stens
New Oem Replacement Belt For Toro 3521, 421, 521 And 522 Snowblowers 37-9080
Mfr # 265-533
Zoro # G304240253
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29-3/4 in
- Application Auger Drive
- Width 3/8 in
- Type Cogged
- Replaces Toro 37-9080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-533
- Zoro # G304240253
- UPC # 23899336937
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 29-3/4 in |
Width | 3/8 in |
Details
Application | Auger Drive |
Type | Cogged |
Replaces | Toro 37-9080 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMILEDS 4000C1 Incandescent Sealed Beam - Single Commercial Pack (4000C1)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 21in Pitch, 13in Dia. (1411-130-21)
- CURT Hitch-Mounted Bike Rack, 2 Bikes (18029)
- TIE DOWN ENGINEERING Tie Down Engineering Galvanized Metal Fender (86265)
- STENS New Oem Replacement Belt For Toro Grandstand Mowers With 40 In. Deck 117-7648 (265-605)
- STENS Oem Replacement Belt 265-905 For Ariens 07200007 (265-905)
- STENS Oem Replacement Belt 265-373 For Country Clipper D-3727-W (265-373)
- STENS Oem Replacement Belt 265-321 For Toro 105-7790 (265-321)
- STENS Oem Replacement Belt 265-621 For Cub Cadet 954-04208A (265-621)
- STENS Oem Replacement Belt 265-653 For Scag 483741 (265-653)
- BANDO Serpentine Belt, 4PK880 (4PK880)
- Stens Automotive Belts