Shop All Automotive Belts
Stens
New Oem Replacement Belt For Murray, Scotts 46 In. Lt Rail Frame 715589, 710217, 37X89Ma, 37X89
Mfr # 265-030
Zoro # G504239309
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 87 in
- Width 1/2 in
- Application Deck
- Type Covered
- Replaces Murray 037X89MA, 37X89, 37X89MA, 710217, 715589, Scotts 710217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-030
- Zoro # G504239309
- UPC # 23899182282
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 87 in |
Width | 1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Murray 037X89MA, 37X89, 37X89MA, 710217, 715589, Scotts 710217 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Bow Stop Rubber Marine 2X2 Inc (M-279C)
- VELVAC Push-Lock, Full Union, 5/8" (016670)
- FRAM OE Replacement 22 Millimeter Thread (XG2)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (5233000)
- STENS Oem Replacement Belt 266-701 For Troy-Bilt Storm Snowblowers 754-04195 (266-701)
- STENS Oem Replacement Belt 265-739 For John Deere Tcu31132 (265-739)
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- STENS Oem Replacement Belt For Land Pride Afm4016 Afm40200 Afm4216 816-141C (266-231)
- STENS Oem Replacement Belt 265-176 For Scag 482379 (265-176)
- STENS Oem Replacement Belt 265-805 For Troy-Bilt 954-04090 (265-805)
- GATES Classical Section Wrapped V-Belt, B136 (B136)
- Stens Automotive Belts