Shop All Automotive Belts
Stens
New Oem Replacement Belt For Murray 42 In. Deck 1993 37X75Ma, 37X75
Mfr # 265-494
Zoro # G704240303
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 91 in
- Application Deck
- Width 1/2 in
- Type Covered
- Replaces Murray 037X75MA, 37X75, 37X75MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-494
- Zoro # G704240303
- UPC # 23899091294
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 91 in |
Width | 1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Murray 037X75MA, 37X75, 37X75MA |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 8-1/2 Wide View Convex Black (708449)
- AP PRODUCTS AP Products 014-136454 Electric Trailer Brake Replacement Parts 10" x 2.25" - Magnet Kit (014-136454)
- ILC Replacement For LAMPTECH 881 (881)
- GENUINE Oil Drain Plug 18X1.5Mm Oem Drain Plug Oem, 90021900930 (90021900930)
- STENS Oem Replacement Belt 265-224 For Stihl 9490 000 7915 (265-224)
- STENS Oem Replacement Belt For Ariens Most 991039 991040 991056 991075; 266-271 (266-271)
- STENS New 265–285 Industrial Raw Edge Belt For Wacker 0111158 Belt Application Various, Belt Type Raw Edge (265-285)
- STENS Oem Replacement Belt 265-933 For Wright Mfg. 71460013 (265-933)
- STENS New 265-994 Oem Replacement Belt For Wright Manufacturing Stander With 48 In. Deck 71460010 (265-994)
- STENS Oem Replacement Belt 265-795 For Snapper 1757811 (265-795)
- DAYCO Auto V-Belt, Industry Number 13A1065 (17420)
- Stens Automotive Belts