Shop All Automotive Belts
Stens
New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128
Mfr # 265-351
Zoro # G904240134
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 131 in
- Width 5/8 in
- Application Deck
- Type Covered
- Replaces Bad Boy 041-6027-00, Ref No B-128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-351
- Zoro # G904240134
- UPC # 23899475605
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 131 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Bad Boy 041-6027-00, Ref No B-128 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- A & I PRODUCTS Collar, Bearing (Import) 2.7" x2.5" x0.7" (A-BC106)
- WEATHERTECH Front and Rear Floorliners, 44042-1-2 (44042-1-2)
- BLACK BULL Deflators Set with 2" Tire Pressure Gauge, 13 Pieces (TPGDSET)
- STENS Belt For Ref No B115 Lawn Mowers 118" Length, 5/8" Width (258-118)
- STENS Oem Replacement Belt 265-688 For John Deere M151649 (265-688)
- STENS Oem Replacement Belt 265-834 For Exmark 1-413308 (265-834)
- STENS Oem Replacement Belt 265-216 For Cub Cadet 954-04219 (265-216)
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- STENS New Stens Oem Replacement Belt 265-619 For Dixie Chopper 30236-0 (265-619)
- GATES Premium OE Micro-V Belt - Power Steering, K060370 (K060370)
- Stens Automotive Belts