Shop All Automotive Belts
Stens
New Oem Replacement Belt For Ariens Zoom 1844, 2048 And 2148 7241400, 07241400
Mfr # 265-543
Zoro # G204240360
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Deck
- Length 64-1/2 in
- Type Covered
- Replaces Ariens 07241400, 7241400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 265-543
- Zoro # G204240360
- UPC # 23899477531
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 64-1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ariens 07241400, 7241400 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- PERKO 304 Stainless Steel Strainer Basket Only Size 8 f/1-1/2" Straine (049300899D)
- PULSE II Led Beacon, Epoxy Filled, Low Prof, Blue (EB7930B)
- FRAM For use With Heavy Duty Vehicles Spin On Enhanced Cellulose Media 3404 Height (PH7575)
- STENS Oem Replacement Belt For Ariens Most 991039 991040 991056 991075; 266-271 (266-271)
- STENS Belt For Craftsman 12294, 13394, 2852H, Th5H350 Lawn Mowers (258-035)
- STENS Oem Replacement Belt 265-163 For Exmark 109-3388 (265-163)
- STENS Belt For Simplicity 122039, 122039Sm, 1666654Sm, 1679717 Lawn Mowers (238-032)
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- STENS Oem Replacement Belt 266-007 For Ariens 07200608 (Package Of Two) (266-007)
- GATES Premium OE Micro-V Belt, K060625 (K060625)
- Stens Automotive Belts