Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New Ignition Switch For Cub Cadet Rzt-S42 725-05476, 925-05476
Mfr # 430-050
Zoro # G604248614
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Cub Cadet 725-05476, 925-05476
- Number of Positions 3
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430-050
- Zoro # G604248614
- UPC # 23899467020
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Cub Cadet 725-05476, 925-05476 |
Number of Positions | 3 |
Number of Terminals | 2 |
Description
Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch (430173)
- STENS Hi-Lift Blade 330-827 For Kubota K5677-34340 (330-827)
- DB ELECTRICAL Seat Cushion For Massey Ferguson 135, 150, 165, 20, 20C, 20D (1210-1608)
- BELL SPORTS BCYCL INNR TUBE RUBR 20"" (7015357)
- STENS Oem Replacement Carburetor Carb Tecumseh H50 H60 Engines 520-914 (520-914)
- STENS Wheel Bearing For Low Speed, Height 0.438", Id 0.438", Od 1.250"; 215-004 (215-004)
- STENS Speed Sensor Fits For Club Car 1027049-01 851-212 (851-212)
- STENS Drive Cable 290-649 For Mtd 946-04675 (290-649)
- STENS New Sprocket Clutch Replaces Chainsaw Chain Number 41, Teeth 10, Keyway Width 3/16 In. (255-117)
- STENS Stihl 024 026 Ms240 1121 160 2051 Chainsaw Clutch Assembly 646-425 (646-425)
- AFTERMARKET 1049277 New Ripper Shank Fits Caterpillar Fits CAT Dozer Models (DOP80-0024)
- Stens Lawn Mowers & Accessories