Shop All Lawn Mower Blades & Attachments
Stens
New Hi-Lift Blade For Husqvarna Requires 3 For 48 In. Deck 917532173920
Mfr # 340-322
Zoro # G004247903
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5 pt. star
- Overall Width 2-1/2 in
- Length 16-3/4 in
- Replaces Ariens 21547939, AYP 173920, 180054, 512258301, 532180054, 539107519, 575938201, 575938301, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, 954633774, Craftsman 24679, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, Husqvarna 532173920, 532180054, Poulan 532180054, 539107519, 575938201, 575938301, PP24006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-322
- Zoro # G004247903
- UPC # 23899551330
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-3/4 in |
Details
Thickness | 0.203 in |
Center Hole | 5 pt. star |
Replaces | Ariens 21547939, AYP 173920, 180054, 512258301, 532180054, 539107519, 575938201, 575938301, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, 954633774, Craftsman 24679, 917173920, 917532173920, 917532180054, 917539107519, 917577203106, Husqvarna 532173920, 532180054, Poulan 532180054, 539107519, 575938201, 575938301, PP24006 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm Rr-11 (611-04144B)
- LOCKEY USA Lockey 1-5/8in Adapter for Installing the SUMO GL2 on Chain Link Gates (GL2LINX158)
- NUVO IRON BLACK STEEL 12 in STRAP HINGES, 2PK (SH12BLK)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3TPKA)
- STENS Lawn Mower Blade, 21-1/2 In. L (345421)
- STENS Hi-Lift Blade Fits Exmark Lazer Z Triton Deck 116-5499-S 355-177 (355-177)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- STENS Upper Mulching Blade 325-104 For Honda 72531-Vk6-010 (325-104)
- STENS Hi-Lift Blade Fits Ayp 532137380 340-149 Poulan 532137380 (340-149)
- STENS Medium-Lift Blade 42" Deck Fits Oem Toro 117-5372-03 350-227 (350-227)
- MILWAUKEE TOOL 21 in. High Lift Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2735)
- Stens Lawn Mowers & Accessories