Shop All Chainsaw Sharpeners
Stens
New Grinding Wheel For Efco Maxx I.D. 22 Mm, O.D. 5-3/4 In., Chainsaw Chain Size 3/8 In., 0.404
Mfr # 700-106
Zoro # G804249442
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- Profile Shape Round
- Thickness 3/16 in
- Outside Dia. 5-3/4 in
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 700-106
- Zoro # G804249442
- UPC # 23899424672
- Country of Origin Italy
- Category Chainsaw Sharpeners
Dimensions
Outside Dia. | 5-3/4 in |
Inside Dia. | 22 mm |
Details
Material | Aluminum Oxide |
Profile Shape | Round |
Thickness | 3/16 in |
Grit | 60 |
Description
Stens Grinding Wheels quickly and efficiently sharpen cutting edges while resisting loss of abrasive material from the wheel itself. The efficiency at which Stens grinding wheels remove metal makes jobs go quicker with less effort. These grinding wheels provide a perfect balance of abrasive materials with binders that work together to provide effective cutting action while helping the wheel keep its shape. The abrasive material used for these wheels is aluminum oxide, one of the most popular choices for grinding and sharpening jobs. Aluminum oxide grains wear so that fresh cutting edges are continually exposed, which helps maintain a consistently renewed grinding surface throughout the life of the wheel. Pink and ruby aluminum oxide abrasive grains provide the added benefit of resisting grooving when resharpen blades. These grinding wheels combine high performance for sharpening blades and cutting edges at a significant value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- MTD Link-Strg Drag Lh (747-06456)
- KOHLER Gasket Oil Pan (62 041 21-S)
- CAMPBELL Campbell DW-CB10 Taste/Odor Cartridge - Each (DW-CB10)
- STENS Chain Grinder 700-010 For Super Jolly W/Hydraulic Clamp (700-010)
- STENS Chain Punch Chainsaw Replaces Oregon Ref. 38594 (705-343)
- STENS Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5 (700-102)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- STENS Blade Grinding Wheel / 10" X 1" X 1-1/4" 46 Grit Ruby (750-148)
- STENS Chainsaw File 700-161 7/32" (700-161)
- A & I PRODUCTS Timber Ridge, 5/32" 3 Pack Files, 4 MM 12" x4" x1" (A-B1A2513P)
- Stens Chainsaws & Accessories