Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New Flat Idler For Mtd 756-0218, 756-0128 Troy-Bilt 756-0128, 5716584, Ariens 07314000
Mfr # 280-453
Zoro # G104248138
original price:
$19.35
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Height 1-3/8 in
- Replaces OEM Part Ariens 07314000, MTD 1716584, 756-0128, 756-0218, Troy-Bilt 5716584, 756-0128
- Material Thickness 0.06 in
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-453
- Zoro # G104248138
- UPC # 23899026401
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 1-3/8 in |
Inside Dia. | 3/8 in |
Flat Width | 1-3/8 in |
Outside Dia. | 3-1/4 in |
Flat Diameter | 3-1/4 in |
Details
Material | Metal |
Replaces OEM Part | Ariens 07314000, MTD 1716584, 756-0128, 756-0218, Troy-Bilt 5716584, 756-0128 |
Material Thickness | 0.06 in |
Frontside Offset | 3/4 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Purina 11363 Proplan Chicken & Rice Puppy Food - 6 lbs. (164119)
- E-Z-GO Brake Drum for ST Sport II (19186G2)
- GATEWAY Gateway 247492 55 gal Gateway Drum Smoker Stainless Steel Drum Cooking Grate (247492)
- GARDENA Gardena 7432149 Aquazoom Oscil Sprinkler (7432149)
- STENS Pro-Lift Rolling Chair With Tool Tray Work Stool Shop Chair 051-036 (051-036)
- STENS Drive Clutch Assembly 285-139 For Club Car 101833904 (285-139)
- STENS Zone Cable 290-362 For Exmark 116-0905 (290-362)
- STENS Bushing Kit For Club Car Oem : 102506601 (225-824)
- STENS Pto Switch For John Deere Most 130, 160, 165, 170, 175, 180, 185 (430-514)
- STENS New Sand Blade For Ayp Requires 2 For 42 In. Deck 777134149, 594892701, 532134149 (340-440)
- STENS Fuel Filter 610-006 For Tillotson Ow-497 (610-006)
- Stens Lawn Mowers & Accessories