Shop All Idler Pulleys
Stens
New Flat Idler For Caseih C12251 Height 7/8 In., I.D. 3/8 In., O.D. 4-1/2 In.
Mfr # 280-719
Zoro # G404248005
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4-1/2 in
- Bore Dia. (In.) 3/8 in
- Face Width (In.) 7/8 in
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-719
- Zoro # G404248005
- UPC # 23899026753
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4-1/2 in |
Bore Dia. (In.) | 3/8 in |
Face Width (In.) | 7/8 in |
Details
Construction | Metal |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A712SD-012-D)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- PIX Belt, B/5L, 21/32 x 230 in. OC (B227)
- STENS Flat Idler 280-016 1751736 280-016 (280-016)
- STENS Flat Idler, Mtd 756-0643A, 0.375 Id, 4 Width 280-438 (280-438)
- STENS Oem Replacement Flat Idler Pulley For Exmark Toro Wright Mfg 280-495 (280-495)
- STENS New 280-890 Flat Idler For Toro Groundmaster 300 And 500 With 72 In. Deck 26-1840 (280-890)
- STENS New Flat Idler For Toro 92-7101, 7434, 6719, 2-4463, 112426, 112425 (280-578)
- STENS Heavy-Duty Flat Idler, Exmark 116-3626, 0.6875 Id, 4.875 Width 280-790 (280-790)
- MTD Pulley-Idler (756-04170)
- Stens Pulleys & Sheaves