Shop All Carburetor Parts
Stens
New Carburetor Kit 615-427 For Walbro K22-Hda
Mfr # 615-427
Zoro # G804263110
product price: $10.25
/ea
$10.25
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
- Brand Stens
- MFR # 615-427
- Zoro # G804263110
- UPC # 23899408856
- Country of Origin United States
- Category Carburetor Parts
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. STENS carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, STENS carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. STENS carburetors are known as industry leaders for exceptional operating performance.
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
- RAIN BIRD Micro Watering Stake (MWSTK-1S)
- BONIDE PRODUCTS Organic Liquid Fungicide Insecticide and Miticide 32 oz (0226)
- COGHLANS Mosquito Net Double Wide (9760)
- JT EATON Glue Trap, 314 in W, 414 in H (233N)
- STENS Oem Carburetor 615-242 For Dolmar Ps-350, Ps-351 C1Q-Dm23B (615-242)
- STENS Carburetor Kit For Tecumseh Engines Hmsk Hsk845 850 Hssk Lev (056-158)
- STENS New 615-475 Oem Carburetor For Red Max Eb-7001 Wyk-123, Wyk-123-1, T401281000, 521832701 (615-475)
- STENS Oem Carburetor Kit For Walbro /K13-Wyk 615-452 (615-452)
- STENS Carburetor Kit For Zama Oem : Rb-180 (615-808)
- STENS Carburetor Float Bowl For Tecumseh 631700, Height 1 1/8"; 056-090 (056-090)
- MTD Gasket Carb (753-06253)
- Stens Carburetor Parts