Shop All Carburetor Parts
Stens
New Carburetor Float Kit 056-098 For Tecumseh 632019A
Mfr # 056-098
Zoro # G404263961
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Outside Dia. 1-3/4 in
- Replaces Tecumseh 632019, 632019A
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 056-098
- Zoro # G404263961
- UPC # 23899266913
- Country of Origin United States
- Category Carburetor Parts
Dimensions
Height | 1/2 in |
Outside Dia. | 1-3/4 in |
Inside Dia. | 1 in |
Details
Replaces | Tecumseh 632019, 632019A |
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. STENS carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, STENS carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. STENS carburetors are known as industry leaders for exceptional operating performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rewind Starter Assembly (591606)
- MI-T-M Quick Connect Socket (17-0028)
- CAMCO VINYL INSERT 3/4IN X 25FT COLONIAL WHITE (25143)
- DICOR Use To Protect RV Rubber Roof From Fading/ Oxidizing/ Drying And Cracking, 1 Gallon Can, Single (RP-RG-1GL)
- STENS Carburetor Float Set For Honda / 16013-Za0-931 (525-691)
- STENS New Oem Carburetor Kit For Echoes230, Es231 And Pb231 Blowers, Hc160, Pe230, Srm210 (615-228)
- STENS Carburetor Rebuild Kit For Zama Carburetors (615-374)
- STENS New 615-221 Carburetor Kit For Zama C1Q-S105, S111, S115, S115A, S116A, S68, S68A, S68B, S68C (615-221)
- STENS Carburetor Gasket Set For Honda Gx110, Gx120, Gx160 And Gx200; 485-004 (485-004)
- STENS Gunk Carburetor And Parts Cleaner For Gunk Cc3K Includes Dip Basket; 752-300 (752-300)
- MTD Kit-Carburetor Ove (BS-792006)
- Stens Carburetor Parts