Shop All Carburetor Parts
Stens
New Carburetor Float Bowl 525-864 For Walbro 20-141-1
Mfr # 525-864
Zoro # G604263402
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Replaces Briggs & Stratton 398191, 493640, 796611, Tecumseh 632662, Walbro 20141, 20-141, 201411, 20-141-1
- Outside Dia. 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 525-864
- Zoro # G604263402
- UPC # 23899135905
- Country of Origin Mexico
- Category Carburetor Parts
Dimensions
Height | 1 in |
Outside Dia. | 1-13/16 in |
Details
Replaces | Briggs & Stratton 398191, 493640, 796611, Tecumseh 632662, Walbro 20141, 20-141, 201411, 20-141-1 |
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. STENS carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, STENS carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. STENS carburetors are known as industry leaders for exceptional operating performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- STENS Walker 7705-1 Medium-Lift Blade 355-709 (355-709)
- KENYON 11 ga Trenching Shovel, Tempered Steel Blade, 53 in L Orange Handle (89134)
- ARIENS Fuel Treatment, 8 1/2" H, Petroleum (70734000)
- STENS New Carburetor Kit 615-503 For Zama C1Q-S154 Carburetors Rb-169 (615-503)
- STENS New 615-475 Oem Carburetor For Red Max Eb-7001 Wyk-123, Wyk-123-1, T401281000, 521832701 (615-475)
- STENS OEM Carburetor For Walbro WT-429-1 (615-406)
- STENS New Carburetor Kit 615-610 For Walbro K20-Wyj (615-610)
- STENS Carburetor Kit For Zama Oem : Rb-180 (615-808)
- STENS Carburetor Gasket Set For Honda Gx110, Gx120, Gx160 And Gx200; 485-004 (485-004)
- KOHLER Kit Carburetor Complete (24 853 276-S)
- Stens Carburetor Parts