Shop All Engine Air Filters
Stens
New Air Filter For Toro Timecutter With 42 In. And 50 In. Decks And V-Twin Engines, Exmark 136-7806
Mfr # 100-162
Zoro # G004246807
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/8 in
- Width 3 in
- Height 3-3/16 in
- Replaces Exmark 127-9252, 136-7806, Toro 127-9252, 136-7806
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-162
- Zoro # G004246807
- UPC # 23899477722
- Country of Origin China
- Category Engine Air Filters
Dimensions
Length | 6-1/8 in |
Width | 3 in |
Height | 3-3/16 in |
Details
Replaces | Exmark 127-9252, 136-7806, Toro 127-9252, 136-7806 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECAN 2+ Utility Can With Spigot (SUR2SU1)
- IK SPRAYERS H.C. TR 1, 12PK (84174)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- MTD Gearbox Asm-Worm (918-04933B)
- STENS Air Filter 102-032 For Briggs & Stratton 798897 (102-032)
- STENS Air Filter For Echo Most Ah262, Ahs262 And Shc-2620 Hedge Trimmers (102-473)
- STENS Air Filter For Briggs & Stratton 146400, 170400, 171400 And 190400 93063, 390492 (100-099)
- STENS Air Filter For Kohler Sv710-Sv840 Ariens 21545800 32 083 06-S (100-766)
- STENS Pre-Filter For Husqvarna, Partner Oem : 506231901 605-257 (605-257)
- STENS Air Filter Combo For John Deere 170 175 240 245 260 285 320 (100-052)
- OREGON Canister Air Filter, Inner (30-158)
- Stens Engine Air Filters