Shop All Pressure Washer Hoses
Stens
New 758-717 Pressure Washer Hose For 50 Ft. L, 250°F Max Temperature,
Mfr # 758-717
Zoro # G304265041
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Fitting Size 3/8 in x 3/8 in
- Fitting Type Male QC Plug x Female QC Socket
- Inner Material Steel over Polyester
- Max. Temp. 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-717
- Zoro # G304265041
- UPC # 23899407774
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Details
Fitting Type | Male QC Plug x Female QC Socket |
Inner Material | Steel over Polyester |
Max. Temp. | 250°F |
Outer Material | Polyurethane |
Max. Pressure | 4500 psi |
Description
Stens Pressure Washer Hose is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATABI Complete Hose (83805805)
- HEALTHSMART DMI Relax-a-Bac Lumbar Back Cushion with Insert and Strap, Gray (555-7302-0300)
- STENS Transmission Exmark Gravely Scag Tecumseh Walk Behind Mowers 241-008 (241-008)
- TOMCAT 12-Pack Glue Boards (32406)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- STENS Pressure Washer Hose 758-733 5/16" Inlet (758-733)
- STENS New 758-713 Pressure Washer Hose For 50 Ft. L, 140°F Max Temperature, (758-713)
- STENS Pressure Washer Hose 758-700 Black Color 4000 Psi Max (758-700)
- RMX INDUSTRIES Blubird Ag-Lite Bsalone50 Rubber Hot & Cold Water (BSALONE50)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3425 Rubber Hot & Cold Water G (BSAL3425)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- Stens Pressure Washer Hoses