Shop All Pressure Washer Hoses
Stens
New 758-713 Pressure Washer Hose For 50 Ft. L, 140°F Max Temperature,
Mfr # 758-713
Zoro # G704265146
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Fitting Size 3/8 in x 3/8 in
- Fitting Type Male QC Plug x Female QC Socket
- Inner Material Steel over Polyester
- Max. Temp. 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-713
- Zoro # G704265146
- UPC # 23899407767
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Details
Fitting Type | Male QC Plug x Female QC Socket |
Inner Material | Steel over Polyester |
Max. Temp. | 140°F |
Outer Material | Polyurethane |
Description
Stens Pressure Washer Hose is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES #12 Grain Scoop, Poly (2604300)
- STENS Hour Meter Rpm Reading Adjustable From 1 Spark Per, 6' Cable Length (435-799)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X16)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- STENS Pressure Washer Hose 758-700 Black Color 4000 Psi Max (758-700)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- A.R. NORTH AMERICA Hose, 25ft., x1/4", 22mmx22mm (40110)
- FLEXZILLA Pressure Washer Hose, 5/16" x 25, M22 F (HFZPW3525M-E)
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- ZORO SELECT Sewer Hose, 1/4, 50 ft, 4400 psi (AR686200001)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3450 Rubber Hot & Cold Water R (BSAL3450)
- Stens Pressure Washer Hoses