Shop All Power Saw Accessories
Stens
New 632-700 Cylinder Assembly For Stihl Ts400 Cutquik Saws 4223 020 1200, 11426
Mfr # 632-700
Zoro # G904249359
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, rings, pin and clips
- Replaces GB 11426, Stihl 4223 020 1200
- Bore Size 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 632-700
- Zoro # G904249359
- UPC # 23899435630
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Bore Size | 49 mm |
Details
Includes | Piston, rings, pin and clips |
Replaces | GB 11426, Stihl 4223 020 1200 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-SG-50-M10-55 Star Knob (6336.4-SG-50-M10-55)
- EAGLE TAPTEK CUTTING TOOLS 7/16-14 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-4375-14-B-D)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x10 In (48-20-7240)
- STENS Water Attachment Kit, Fits Stihl: Ts410 Cutquik Saws (635-420)
- STENS Water Attachment Kit 635-400 For Stihl 4201 007 1014 (635-400)
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- BIG HORN Taper Jig - Boxed (19066C)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 32-Inch (19800)
- Stens Power Saw Accessories