Shop All Carburetor Parts
Stens
New 615-221 Carburetor Kit For Zama C1Q-S105, S111, S115, S115A, S116A, S68, S68A, S68B, S68C
Mfr # 615-221
Zoro # G304264716
product price: $13.85
/ea
$13.85
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
- Brand Stens
- MFR # 615-221
- Zoro # G304264716
- UPC # 23899412518
- Country of Origin United States
- Category Carburetor Parts
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- OREGON Gator G3 Blade, 20-3/4" L, 2.75" W (96-811)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- MTD Cable-Ers Control 36.65 (946-04670A)
- TOMAHAWK POWER Turbo Boost Attachment for 40ft Spray Reach for TMD14 Backpack Fogger (TMD14-BOOST)
- STENS Carburetor Rebuild Kit For Zama C1M-K37 Carbs Echo Pb4600 (615-216)
- STENS New 615-390 Carburetor Kit For Stihl 4180 Emu Trimmers And 4180 4-Cycle Trimmers, Zama C1Q-S72B (615-390)
- STENS Carburetor Gasket Set For Honda Gx110, Gx120, Gx160 And Gx200; 485-004 (485-004)
- STENS OEM Carburetor For Walbro WT-429-1 (615-406)
- STENS Carburetor Kit For Briggs & Stratton 40F777, 40G777, 40H777 797890, 792456 (520-540)
- STENS New Oem Carburetor Kit 615-133 For Zama C1Q-E3, C1Q-E4 Z000-001-K004-A (615-133)
- TECUMSEH Carburetor (640081)
- Stens Carburetor Parts