Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New 500-229 Piston Rings Std For Honda Gx160 Older Style 13010-Zl0-003, 13010-Zf1-023, 13010-Ze2-921
Mfr # 500-229
Zoro # G404264807
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Honda 13010-Z0D-003, 13010-ZF1-013, 13010-ZF1-023, 13010-ZL0-003
- Piston Size Standard
- Cylinder Diameter 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 500-229
- Zoro # G404264807
- UPC # 23899249268
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Piston Size | Standard |
Cylinder Diameter | 68 mm |
Details
Replaces OEM Part | Honda 13010-Z0D-003, 13010-ZF1-013, 13010-ZF1-023, 13010-ZL0-003 |
Description
Stens Piston Rings help produce more powerful engine performance by enhancing efficiency and output. Quality piston rings seal the combustion chamber to minimize gas seepage into the crank case. By limiting gas leaks, piston rings help boost efficient use of fuel and maximize power generated by the engine. They also regulate the amount of oil between the piston and cylinder, efficiently moving oil from the cylinder toward the sump. The rings help protect the piston from the cylinder wall so that the two do not rub together and cause wear. Piston rings also transfer heat from the piston to the cylinder to prevent excessive heat buildup. Stens Piston Rings help ensure smooth engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Tree Mat Circles (TC44S)
- A.R. NORTH AMERICA Pump Rail Kit, 2-5/8 Hx1-3/4 Wx6-1/2 In L (4YNP7)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- STENS Starter Solenoid 435-368 For E-Z-Go 27855G01 (435-368)
- STENS Cable Fits For Mtd 946-04619B 946-04619A 746-04619A (290-972)
- STENS Ignition Switch For Club Car Oem : 101826301 430-299 (430-299)
- STENS Oem Replacement Carburetor Carb Tecumseh H50 H60 Engines 520-914 (520-914)
- STENS Solid Braid Starter Rope 146-092 For #4 Solid Braid 200' (146-092)
- STENS Carburetor For Husqvarna 12524Sb, 12527Hv, 12527Hvx And 12530Hv 585020405 Tractor (520-352)
- STENS Flat Idler 280-886 For Exmark 116-4666 (280-886)
- Stens Lawn Mowers & Accessories