Shop All Gasoline Engines
Stens
New 480-059 Gasket Set For Kohler Ch22, Ch23, Ch25 And Ch730 24 841 04-S
Mfr # 480-059
Zoro # G204248793
$24.69
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
- Brand Stens
- MFR # 480-059
- Zoro # G204248793
- UPC # 23899541331
- Country of Origin Taiwan, Province of China
- Category Gasoline Engines
Description
Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.
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
- WIREMOLD Elbow Twist Mtl Ivy (B13-14)
- IK SPRAYERS Foam Pro 12 (82676)
- JACKS Jacks 799 Lightweight Riser Pad (799)
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- STENS Electric Starter 055-171 For Kohler Ch440, Ech440 17 098 11-S (055-171)
- STENS Kohler Ignition Switch For Kohler Ch18, Ch20, Ch23, Ch620, Ch640 Ch740 (055-625)
- STENS New 480-056 Gasket Set For Kohler Ch20, Ch22, Ch23, Ch620, Ch640, Ch670 And Ch680 24 841 02-S (480-056)
- STENS Air Filter Combo For Kohler Cv Ch Cv24 Cv740 Ch730 Ch740 (055-685)
- STENS New Ignition Coil For Ch742 And Cv742 24 584 176-S (055-164)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- Stens Gasoline Engines