Shop All Lawn Mower Blades & Attachments
Stens
New 395-095 Steel Brushcutter Blade For Teeth-4, Thickness 2 Mm, Bore Size 1 In., Diameter 9 In.
Mfr # 395-095
Zoro # G104248312
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mm
- Center Hole 1 in
- Number of Teeth 4
- Features High quality, heat treated steel; SKS5 grade or equivalent material
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 395-095
- Zoro # G104248312
- UPC # 23899042616
- Country of Origin Germany
- Category Lawn Mower Blades & Attachments
Dimensions
Diameter | 9 in |
Details
Thickness | 2 mm |
Center Hole | 1 in |
Number of Teeth | 4 |
Features | High quality, heat treated steel; SKS5 grade or equivalent material |
Usage | Grass |
Replaces | Stihl 4001 713 3801, 4112 713 3801 |
Description
Stens Steel Brush Cutter Blades make quick work at clearing coarse grass, thick weeds, bushes and small trees. The sharp cutting edges easily slice into brush for quick and efficient removal of unwanted vegetative growth. Brush cutter blades combine exceptional sharpness for efficient cutting with strength for high durability. These blades are perfect for tacking overgrown brush that is too tough for trimmer line. Edges are razor sharpened to dig into brush with ease and speed. Steel blades are heat treated during manufacture for extra strength. Heat treated steel exhibits extraordinary durability for a longer service life without any brittleness that could compromise performance and longevity. The cutting speed and long-lasting durability of Stens brush cutter blades make them a popular choice for professional landscape services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEACERO Rangemaster Fence Staple, 9 Gauge (7466)
- WATER RIGHT 50 Ft Coil Hose Espresso (PCH-050-ES)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X20)
- BRIGGS & STRATTON Grassbag, 21" Rear Discharge (7101304YP)
- STENS Blades For 38" Cut Mtd White 1986 Thru 1996 Aladdin Umt21 (335-877)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Walker 5705-4 Medium-Lift Blade 355-032 (355-032)
- STENS Hi-Lift Blade 335-711 For Mtd 942-0616A (335-711)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Mulching Blade 355-121 For Exmark 103-6581-S (355-121)
- AFTERMARKET B1SC2801 BladeMower, Xht, 18, 58, Notch (LAB50-0171)
- Stens Lawn Mowers & Accessories