Shop All Lawn Mower Blades & Attachments
Stens
New 395-046 Steel Brushcutter Blade For Teeth-8, Thickness 2 Mm, Bore Size 1 In., Diameter 9 In.
Mfr # 395-046
Zoro # G304248389
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mm
- Center Hole 1 in
- Number of Teeth 8
- Features High quality, heat treated steel; SKS5 grade or equivalent material
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 395-046
- Zoro # G304248389
- UPC # 23899042517
- Country of Origin Germany
- Category Lawn Mower Blades & Attachments
Dimensions
Diameter | 9 in |
Details
Thickness | 2 mm |
Center Hole | 1 in |
Number of Teeth | 8 |
Features | High quality, heat treated steel; SKS5 grade or equivalent material |
Usage | Grass |
Description
Stens Steel Brush Cutter Blades make quick work at clearing coarse grass, thick weeds, bushes and small trees. The sharp cutting edges easily slice into brush for quick and efficient removal of unwanted vegetative growth. Brush cutter blades combine exceptional sharpness for efficient cutting with strength for high durability. These blades are perfect for tacking overgrown brush that is too tough for trimmer line. Edges are razor sharpened to dig into brush with ease and speed. Steel blades are heat treated during manufacture for extra strength. Heat treated steel exhibits extraordinary durability for a longer service life without any brittleness that could compromise performance and longevity. The cutting speed and long-lasting durability of Stens brush cutter blades make them a popular choice for professional landscape services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2030-X)
- WORTHINGTON CYLINDERRP 141OZ MAPPro Cylinder (332585)
- CUISINART Grill Wok, Non-Stick, 11" x 11" (CNW-328)
- AFTERMARKET New Fuel Pump fits John Deere 3800 Telehandler 6310 6320 RE509530 (FSG60-0002)
- STENS Mtd 942-0641 Hi-Lift Blade 335-677 (335-677)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- STENS Trimmer Blades For Allen 418H, 421H Se 1601, Se00603 Trimmers 390-171 (390-171)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- Stens Lawn Mowers & Accessories