Shop All Lawn Mower Blades & Attachments
Stens
New 395-020 Steel Brushcutter Blade For Teeth 4, Thickness 2 Mm, Bore Size 1 In., Diameter 10 In.
Mfr # 395-020
Zoro # G104248350
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mm
- Center Hole 1 in
- Number of Teeth 4
- Features High quality, heat treated steel; SKS5 grade or equivalent material
- Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 395-020
- Zoro # G104248350
- UPC # 23899042470
- Country of Origin Germany
- Category Lawn Mower Blades & Attachments
Dimensions
Diameter | 10 in |
Details
Thickness | 2 mm |
Center Hole | 1 in |
Number of Teeth | 4 |
Features | High quality, heat treated steel; SKS5 grade or equivalent material |
Usage | Grass |
Description
Stens Steel Brush Cutter Blades make quick work at clearing coarse grass, thick weeds, bushes and small trees. The sharp cutting edges easily slice into brush for quick and efficient removal of unwanted vegetative growth. Brush cutter blades combine exceptional sharpness for efficient cutting with strength for high durability. These blades are perfect for tacking overgrown brush that is too tough for trimmer line. Edges are razor sharpened to dig into brush with ease and speed. Steel blades are heat treated during manufacture for extra strength. Heat treated steel exhibits extraordinary durability for a longer service life without any brittleness that could compromise performance and longevity. The cutting speed and long-lasting durability of Stens brush cutter blades make them a popular choice for professional landscape services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Filter (30727)
- PELICAN TAN ELITE WHEELED COOLER (80QW-2-TAN)
- TECUMSEH Carburetor (640145)
- SCOTTS Roundup Weed Killer Refill RTU Liquid 1 gal (5012607)
- STENS Hi-Lift Blade For Simplicity Lth And 1600 Series; Requires 3 For 44" Deck (345-106)
- STENS Mtd 942-0641 Hi-Lift Blade 335-677 (335-677)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- STENS Toothed Blade 302-686 For Toro 92-5608-03 (362-686)
- STENS New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21 (330-552)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- MTD Blade-3In1 18.225 (490-110-M190)
- Stens Lawn Mower Blades & Attachments